Skip Content

 
Dial Pocket Thermometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dial Pocket Thermometer

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemDial Pocket Thermometer 
Shop Items By:Clearance Items 
Temp. Range (F)
Please Select
Stem Length
Please Select
Accuracy
Please Select
Display
Please Select
Features
Please Select
Includes
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Temp. Range (F)
Stem Length
Accuracy
Display
Features
Includes
Availability
Price
Qty
3LPK3
-40 to 160 Degrees F
8"
+/-1%
Plastic Stem Case, Shirt Clip

Limited Quantity Available

$10.79 / each

Dial Pocket Thermometer,8 In. L
Catalog Page #  921 

Clearance Price:
$10.79 / each

Price: $17.43 / each

Technical Specs

  • ItemDial Pocket Thermometer
  • Temp. Range (F)-40 to 160 Degrees F
  • Stem Length8"
  • Accuracy+/-1%
  • IncludesPlastic Stem Case, Shirt Clip
PT5OR
0 to 220 Degrees F
5"
+/-1% FS
Dial, 1" Dia
Lexan Crystal
Seath

Limited Quantity Available

$24.26 / each

Dial Pocket Thermometer
Catalog Page #  921 

Clearance Price:
$24.26 / each

Price: $26.95 / each

Technical Specs

  • ItemDial Pocket Thermometer
  • Temp. Range (F)0 to 220 Degrees F
  • Stem Length5"
  • Accuracy+/-1% FS
  • DisplayDial, 1" Dia
  • FeaturesLexan Crystal
  • IncludesSeath