Skip Content

Hand Held Doppler Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Held Doppler Meter

Price $2,935.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XPL9
  • Mfr. Model # DUFX1-D1
  • UNSPSC # 41112501
  • Catalog Page # 3758
  • Shipping Weight 4.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoppler Meter
  • TypeHand Held
  • Flow Velocity Range (FPS).3-30
  • Flow Velocity Range (MPS).1-9
  • Accuracy2% Full Scale
  • Media TypeLiquids Containing a Minimum of 100 ppm of Useful Sonic Suspended Reflectors
  • Display1 Line, 4 Character LCD
  • Response Time1 Second
  • Ambient Temp. Range-28 to 140 F
  • Enclosure MaterialABS
  • Enclosure RatingNema 4X
  • Power Source4 AA Batteries
  • IncludesCase, Silicone Couplant, 4 AA Batteries
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need to use on cooling water pipes with up to 1" of mineral wool insulation and PVC or steel jacketing.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about ChillerHero is loaded.
Additional information about ChillerHero could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: you will need to remove the section of insulation on the part of the pipe that will be tested. It will give you a reading if you try to test over the insulation, but it will not be accurate.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Is there a max pipe size this will work on?

Does this measure thicker materials like sludge flow in pipes?

Can you please send the product manual to my email?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about usaeng is loaded.
Additional information about usaeng could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier accurate readings on closed full pipes size
¼" (6 mm) and above. Reliable readings on nearly all liquid applications containing minimum of 100 ppm of 100 micron size suspended solids or entrained gases. Yes, I will email you a product manual. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about boloka is loaded.
Additional information about boloka could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
See previously answered question.. # 50442
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about boloka is loaded.
Additional information about boloka could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes this meter reads in FPS & MPS, That is Feet Per Second and Meters Per Second. I comes with a conversion calcualtor to convert that to GPM and LPM... The device measure the speed of a liquid, then you convert that speed with the converter calculator to GPM's or LPM's. I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:43:06.618-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XPL9, prod, sort_default
1 of 1
  • 2015-08-30T19:43:06.678-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XPL9, prod, sort_default
1 of 1