Skip Content

 
Stainless Steel Pneumatic Actuated Ball Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stainless Steel Pneumatic Actuated Ball Valve


Technical Specs

  • Item Pneumatic Actuated Ball Valve 
  • Body Material Stainless Steel 
Operation
Please Select
Port
Please Select
Valve Structure
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Operation
Port
Valve Structure
Pipe Size
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
PYSA7AJD07A
Double Acting
Diverter L Style
One-Piece
1-1/2"
800 psi CWP, 125 psi Steam
Low Lead Compliant
Certified Low Lead Compliant

$1,595.00 / each

Enter location to check availability
Catalog Page #  3588 

Price $1,595.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material Stainless Steel
  • Port Diverter L Style
  • Valve Structure One-Piece
  • Pipe Size 1-1/2"
  • Max. Pressure 800 psi CWP, 125 psi Steam
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PHS2AAJD08A
Double Acting
Full
Two-Piece
3"
1000 psi CWP, 125 psi Steam

$1,891.00 / each

Enter location to check availability
Catalog Page #  3588 

Price $1,891.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material Stainless Steel
  • Port Full
  • Valve Structure Two-Piece
  • Pipe Size 3"
  • Max. Pressure 1000 psi CWP, 125 psi Steam
PYSA7AJS094A
Spring Return - Fail Close
Diverter L Style
One-Piece
1-1/2"
800 psi CWP, 125 psi Steam
Low Lead Compliant
Certified Low Lead Compliant

$1,844.00 / each

Enter location to check availability
Catalog Page #  3588 

Price $1,844.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return - Fail Close
  • Body Material Stainless Steel
  • Port Diverter L Style
  • Valve Structure One-Piece
  • Pipe Size 1-1/2"
  • Max. Pressure 800 psi CWP, 125 psi Steam
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PVS2AAJS115A
Spring Return - Fail Close
Full
Three-Piece
3"
800 psi CWP, 125 psi Steam
Low Lead Compliant
Certified Low Lead Compliant

$1,833.00 / each

Enter location to check availability
Catalog Page #  3588 

Price $1,833.00 / each

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Spring Return - Fail Close
  • Body Material Stainless Steel
  • Port Full
  • Valve Structure Three-Piece
  • Pipe Size 3"
  • Max. Pressure 800 psi CWP, 125 psi Steam
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More