Skip Content

 
Electronic Actuated Ball Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Actuated Ball Valve


Technical Specs

  • ItemElectronic Actuated Ball Valve 
Body Material
Please Select
Pipe Size
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compareView Compare
10 Products
Compare /
Product #
Mfr.
Model #
Body Material
Pipe Size
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
EYHG1AUE20
Brass
1/4"
115VAC

$390.00 / each

Enter location to check availability
Electronic Ball Valve,Brass,1/4 In.
Catalog Page #  4017 

Price $390.00 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialBrass
  • Pipe Size1/4"
  • Voltage115VAC
EYHG2AUE20
Brass
3/8"
115VAC

$390.00 / each

Enter location to check availability
Electronic Ball Valve,Brass,3/8 In.
Catalog Page #  4017 

Price $390.00 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialBrass
  • Pipe Size3/8"
  • Voltage115VAC
189023B.1
Brass
1/2"
115VAC

$393.00 / each

Enter location to check availability
Electronic Ball Valve,Brass,1/2 In.
Catalog Page #  NA

Price $393.00 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialBrass
  • Pipe Size1/2"
  • Voltage115VAC
EYHG3AUE20
Brass
1/2"
115VAC

$391.25 / each

Enter location to check availability
Electronic Ball Valve,Brass,1/2 In.
Catalog Page #  4017 

Price $391.25 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialBrass
  • Pipe Size1/2"
  • Voltage115VAC
189024B.1
Brass
3/4"
115VAC

$386.00 / each

Enter location to check availability
Electronic Ball Valve,Brass,3/4 In.
Catalog Page #  NA

Price $386.00 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialBrass
  • Pipe Size3/4"
  • Voltage115VAC
EYHG4AUE20
Brass
3/4"
115VAC

$391.00 / each

Enter location to check availability
Electronic Ball Valve,Brass,3/4 In.
Catalog Page #  4017 

Price $391.00 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialBrass
  • Pipe Size3/4"
  • Voltage115VAC
189025B.1
Brass
1"
115VAC

$392.25 / each

Enter location to check availability
Electronic Ball Valve,Brass,1 In.
Catalog Page #  NA

Price $392.25 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialBrass
  • Pipe Size1"
  • Voltage115VAC
EHG23ATE20
Lead Free Brass
1/2"
115-120 VAC

$376.75 / each

Enter location to check availability
Ball Valve,Electronic ,1/2 In FNPT
Catalog Page #  4017 

Price $376.75 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialLead Free Brass
  • Pipe Size1/2"
  • Voltage115-120 VAC
EHG24ATE20
Lead Free Brass
3/4"
115-120 VAC

$386.00 / each

Enter location to check availability
Ball Valve,Electronic ,3/4 In FNPT
Catalog Page #  4017 

Price $386.00 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialLead Free Brass
  • Pipe Size3/4"
  • Voltage115-120 VAC
EHG25ATE20
Lead Free Brass
1"
115-120 VAC

$392.25 / each

Enter location to check availability
Ball Valve,Electronic ,1 In FNPT
Catalog Page #  4017 

Price $392.25 / each

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialLead Free Brass
  • Pipe Size1"
  • Voltage115-120 VAC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More