Skip Content

 
Carbon Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Inline Ball Valve, FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material Carbon Steel 
  • Body Style Inline 
  • Port Full 
  • Connection Type FNPT x FNPT 
  • Stem Type Blowout Proof 
Valve Structure
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Max. Steam Pressure
Please Select
Seat Material
Please Select
Ball Material
Please Select
Temp. Range
Please Select
Handle Type
Please Select
Handle Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DYNAQUIP CONTROLS 
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Valve Structure
Pipe Size
Max. Pressure
Max. Steam Pressure
Seat Material
Ball Material
Temp. Range
Handle Type
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
VLE2.AK0P 1/4
2-Piece
1/4"
3000 psi CWP
150 psi WSP
RTFE
Carbon Steel
-20 Degrees to 425 Degrees F
Latching Lockout
Steel

$31.80 / each

Enter location to check availability
Catalog Page #  3583 

Price $31.80 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 425 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Steel
  • Stem Type Blowout Proof
VLE2.AK0P 3/8
2-Piece
3/8"
3000 psi CWP
150 psi WSP
RTFE
Carbon Steel
-20 Degrees to 425 Degrees F
Latching Lockout
Steel

$31.45 / each

Enter location to check availability
Catalog Page #  3583 

Price $31.45 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 425 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Steel
  • Stem Type Blowout Proof
VLE2.AK0P 1/2
2-Piece
1/2"
3000 psi CWP
150 psi WSP
RTFE
Carbon Steel
-20 Degrees to 425 Degrees F
Latching Lockout
Steel

$82.95 / each

Enter location to check availability
Catalog Page #  3583 

Price $82.95 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 425 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Steel
  • Stem Type Blowout Proof
VLE2.AK0P 3/4
2-Piece
3/4"
3000 psi CWP
150 psi WSP
RTFE
Carbon Steel
-20 Degrees to 425 Degrees F
Latching Lockout
Steel

$104.95 / each

Enter location to check availability
Catalog Page #  3583 

Price $104.95 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 425 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Steel
  • Stem Type Blowout Proof
VLE2.AK 1"
2-Piece
1"
3000 psi CWP
150 psi WSP
Carbon & Graphite Filled PTFE
Chrome-Plated Carbon Steel
-20 Degrees to 425 Degrees F
Lever
Zinc-Plated Steel

$106.10 / each

Enter location to check availability
Catalog Page #  3583 

Price $106.10 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material Carbon & Graphite Filled PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 425 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
VLE2.AK0P 1
2-Piece
1"
3000 psi CWP
150 psi WSP
RTFE
Carbon Steel
-20 Degrees to 425 Degrees F
Latching Lockout
Steel

$160.75 / each

Enter location to check availability
Catalog Page #  3583 

Price $160.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 425 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Steel
  • Stem Type Blowout Proof
VAE2.A00P 1 1/4
2-Piece
1-1/4"
4600 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Latching Lockout
Cast Steel

$271.00 / each

Enter location to check availability
Catalog Page #  3583 

Price $271.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
VAE2.A0 1 1/4
2-Piece
1-1/4"
4600 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Lever
Cast Steel

$238.75 / each

Enter location to check availability
Catalog Page #  3583 

Price $238.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Lever
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
VAE2.A00P 1 1/2
2-Piece
1-1/2"
4600 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Latching Lockout
Cast Steel

$342.25 / each

Enter location to check availability
Catalog Page #  3583 

Price $342.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
VAE2.A0 1 1/2
2-Piece
1-1/2"
4600 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Lever
Cast Steel

$296.75 / each

Enter location to check availability
Catalog Page #  3583 

Price $296.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Lever
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
VAE2.A00P 2
2-Piece
2"
4600 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Latching Lockout
Cast Steel

$344.00 / each

Enter location to check availability
Catalog Page #  3583 

Price $344.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
VAE2.A0 2
2-Piece
2"
4600 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Lever
Cast Steel

$386.25 / each

Enter location to check availability
Catalog Page #  3583 

Price $386.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Lever
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
VAE2.A00P 1/4
3-Piece
1/4"
7000 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Latching Lockout
Zinc Die-Cast

$99.65 / each

Enter location to check availability
Catalog Page #  3583 

Price $99.65 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 7000 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Zinc Die-Cast
  • Stem Type Blowout Proof
VAE2.A0 1/4
3-Piece
1/4"
7000 psi CWP
Delrin(R)
Chrome-Plated Carbon Steel
-20 Degrees to 175 Degrees F
Lever
Cast Zinc Alloy

$48.35 / each

Enter location to check availability
Catalog Page #  3583 

Price $48.35 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 7000 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Lever
  • Handle Material Cast Zinc Alloy
  • Stem Type Blowout Proof
VAE2.A00P 3/8
3-Piece
3/8"
7000 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Latching Lockout
Zinc Die-Cast

$105.35 / each

Enter location to check availability
Catalog Page #  3583 

Price $105.35 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 7000 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Zinc Die-Cast
  • Stem Type Blowout Proof
VAE2.A0 3/8
3-Piece
3/8"
7000 psi CWP
Delrin(R)
Chrome-Plated Carbon Steel
-20 Degrees to 175 Degrees F
Lever
Cast Zinc Alloy

$54.35 / each

Enter location to check availability
Catalog Page #  3583 

Price $54.35 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 7000 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Lever
  • Handle Material Cast Zinc Alloy
  • Stem Type Blowout Proof
VAE2.A00P 1/2
3-Piece
1/2"
5800 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Latching Lockout
Zinc Die-Cast

$106.45 / each

Enter location to check availability
Catalog Page #  3583 

Price $106.45 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 5800 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Zinc Die-Cast
  • Stem Type Blowout Proof
VAE2.A0 1/2
3-Piece
1/2"
5800 psi CWP
Delrin(R)
Chrome-Plated Carbon Steel
-20 Degrees to 175 Degrees F
Lever
Cast Zinc Alloy

$58.60 / each

Enter location to check availability
Catalog Page #  3583 

Price $58.60 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 5800 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Lever
  • Handle Material Cast Zinc Alloy
  • Stem Type Blowout Proof
VAE2.A00P 3/4
3-Piece
3/4"
4600 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Latching Lockout
Cast Steel

$152.25 / each

Enter location to check availability
Catalog Page #  3583 

Price $152.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
VAE2.A0 3/4
3-Piece
3/4"
4600 psi CWP
Delrin(R)
Chrome-Plated Carbon Steel
-20 Degrees to 175 Degrees F
Lever
Cast Steel

$96.20 / each

Enter location to check availability
Catalog Page #  3583 

Price $96.20 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Lever
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
VAE2.A00P 1
3-Piece
1"
4600 psi CWP
Delrin(R)
Carbon Steel
-20 Degrees to 175 Degrees F
Latching Lockout
Cast Steel

$182.00 / each

Enter location to check availability
Catalog Page #  3583 

Price $182.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Latching Lockout
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
VAE2.A0 1
3-Piece
1"
4600 psi CWP
Delrin(R)
Chrome-Plated Carbon Steel
-20 Degrees to 175 Degrees F
Lever
Cast Steel

$126.00 / each

Enter location to check availability
Catalog Page #  3583 

Price $126.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 4600 psi CWP
  • Seat Material Delrin(R)
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 175 Degrees F
  • Handle Type Lever
  • Handle Material Cast Steel
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More