Skip Content

Ball Valve,3/4 In FNPT,Double Acting,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ball Valve, 3/4 In FNPT, Double Acting, SS

Price $444.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TL07
  • Mfr. Model # PHS24AJD02A
  • UNSPSC # 40141607
  • Catalog Page # 3588
  • Shipping Weight 4.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Operation Double Acting
  • Body Material 316 Stainless Steel
  • Port Full
  • Valve Structure Two-Piece
  • Pipe Size 3/4"
  • Max. Pressure 1500 psi CWP, 125 psi Steam
  • Max. Inlet Pressure 120 psi
  • Body Style Inline
  • Mount Direct
  • Required Pressure 80 psi
  • Ball Material 316 Stainless Steel
  • Seal Material PTFE/Viton(R)
  • Seat Material PTFE
  • Stem Material 316 Stainless Steel
  • Temp. Range 14 Degrees to 140 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about STMBen is loaded.
Additional information about STMBen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This valve is rated for continious duty, it uses a solenoid valve that come with it to operate. The cycle time from full open to full close is approxmately 1.5 seconds, that time might vary based on air presure and volume.
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:40.518-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TL07, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:40.520-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TL07, prod, sort_default
1 of 1