Skip Content

Ball Valve,3/4 In NPT,Double Acting,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ball Valve, 3/4 In NPT, Double Acting, SS

Price $353.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AWP4
  • Mfr. Model # PVS24AJD01A
  • UNSPSC # 40141603
  • Catalog Page # 4017
  • Shipping Weight 4.55 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Actuated Ball Valve
  • OperationDouble Acting
  • Body MaterialStainless Steel
  • PortFull
  • Valve StructureThree-Piece
  • Pipe Size3/4"
  • Max. Pressure1500 psi CWP, 125 psi Steam
  • Max. Inlet Pressure120 psi
  • Body StyleInline
  • MountDirect
  • Required Pressure80 psi
  • Ball Material316 Stainless Steel
  • Seal MaterialPTFE/RTFE
  • Seat MaterialRTFE
  • Stem Material316 Stainless Steel
  • Temp. Range14 Degrees to 140 Degrees F

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about jhlavon is loaded.
Additional information about jhlavon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This valve is rated to a media temperature of 450 degrees, thank you for bringing to our attention that we have a misprint online, we will have that rating deleted and replaced with the rating from the manufacturer.

Thank you for using Grainger Ask and Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1