Skip Content

Electronic Ball Valve,Brass,2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Ball Valve, Brass, 2 In.

Price $606.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AWD9
  • Mfr. Model # EHH28ATE25H
  • UNSPSC # 31251505
  • Catalog Page # 4017
  • Shipping Weight 11.31 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialBrass
  • Pipe Size2"
  • Number of Ports2
  • PortFull
  • Voltage12VDC, 24VAC/VDC
  • Max. Water Pressure600 psi
  • Max. Steam Pressure125 psi
  • ConnectionFNPT
  • MountDirect
  • Seat MaterialPTFE
  • SealsViton
  • Stem MaterialStainless Steel
  • Temp. RangeMedia -20 Degrees to 370 Degrees F, Ambient -40 Degrees to 150 Degrees F
  • Rated For600 psi CWP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Details

Compact, direct-mount low-lead brass valve has RTFE seat and NEMA 4X enclosure. FNPT connection. Actuator temp. range: -15° to 140°F.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Bronco is loaded.
Additional information about Bronco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes this should work fine at 50 hz. should not be an issue.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T20:17:03.285-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AWD9, prod, sort_default
1 of 1
  • 2015-05-03T20:17:03.287-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AWD9, prod, sort_default
1 of 1