Skip Content

128 oz., Jar Wide Mouth,High Density Polyethylene, PK, 24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

128 oz., Jar Wide Mouth, High Density Polyethylene, PK, 24

Price $240.00 / pkg. of 24

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UDH6
  • Mfr. Model # 3UDH6
  • UNSPSC # 24112602
  • Catalog Page # N/A
  • Shipping Weight 9.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJar
  • Capacity128 oz.
  • Basic MaterialPlastic
  • ShapeRound
  • MouthWide
  • Screw Closure Size110mm
  • Body MaterialHigh Density Polyethylene
  • Closure ColorWhite
  • Closure MaterialMetal
  • Graduation RangeNot Specified
  • Height254mm
  • Diameter152mm
  • Special FeaturesWide mouth is perfect for solids and powders.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about SLK921 is loaded.
Additional information about SLK921 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per additional information provided by the vendor the closure size is 110MM, height is 9 3/4", outside diameter is 5 7/8" and neck inside diameter is 3 3/4".

Thank you for using Grainger.com Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-31T19:52:14.958-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UDH6, prod, sort_default
1 of 1
  • 2015-07-31T19:52:14.960-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UDH6, prod, sort_default
1 of 1