Skip Content

Three Wheel Grinder,230 V,3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Three Wheel Grinder, 230 V, 3 HP

Price $7,500.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45J447
  • Mfr. Model # 64862
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 120.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThree Wheel Grinder
  • HP3
  • Voltage230
  • Phase3
  • Hz50/60
  • Belt Size (In.)2 x 72
  • Overall Width (In.)17
  • Overall Depth (In.)33
  • Overall Height (In.)22
  • FeaturesLinear Tracking Adjustment with Conventional Pivot Tracking,
  • IncludesMfr. No. 67215 Contact Arm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 64862

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

safety shield

the way osha is now you would need a safety shield to protect some one that is sanding in the front of the belt.
11 months ago
by
Read all my Q&A
 
Please wait while more information about josephbillante5 is loaded.
Additional information about josephbillante5 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This particular three wheel grinder does not come with a guard and a guard is not required that we are aware of. Please give us a call with your application and we can further discuss this matter. -800-472-4643

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:35:43.624-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_45J447, prod, sort_default
1 of 1
  • 2015-07-04T20:35:43.625-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_45J447, prod, sort_default
1 of 1