Skip Content

Portable Vacuum,17 gal.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Portable Vacuum, 17 gal., 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 45J411
  • Mfr. Model # 61301
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 68.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Vacuum
  • Voltage 120V
  • Bag Type Paper
  • Filter Type HEPA
  • Series Industrial
  • Static Pressure 90"
  • Height 45"
  • Length 27"
  • Width 28"
  • Tank Size 17 gal.
  • Power Cord Length 26 ft.
  • Hose Dia. 1-1/4"
  • Hose Length 20 ft.
  • Hz 60
  • Tank Material Stainless Steel
  • Warranty 2 yr. Limited
  • Sound Level dBA 76 dBA
  • Includes Disposable Paper Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.