Skip Content

Portable Vacuum,9.9 gal.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Vacuum, 9.9 gal., 120V

DYNABRADE

Price: $1,840.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 4 business days from supplier
  • Item # 45J410
  • Mfr. Model # 61300
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 57.0 lbs.
Country of Origin ItalyCountry of Origin is subject to change.

Technical Specs

  • ItemPortable Vacuum
  • Voltage120V
  • Bag TypePaper
  • Filter TypeHEPA
  • SeriesIndustrial
  • Static Pressure90"
  • Height39"
  • Length21"
  • Width18"
  • Tank Size9.9 gal.
  • Power Cord Length26 ft.
  • Hose Dia.1-1/4"
  • Hose Length20 ft.
  • Hz60
  • Tank MaterialStainless Steel
  • Warranty2 yr. Limited
  • Sound Level dBA76 dBA
  • IncludesDisposable Paper Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 61300

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.