Skip Content

 
Air Random Orbital Sander with 6" PSA Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air Random Orbital Sander with 6" PSA Pad


Technical Specs

  • Item Air Random Orbital Sander 
  • HP 0.45 
  • Pad Size 6" 
  • Orbit Dia. 3/16" 
  • Pad Face Type PSA 
  • Free Speed 12,000 rpm 
  • CFM @ Full Load 23.0 
  • Overall Length 11-3/8" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
58405

$497.25 / each

Enter location to check availability
Catalog Page #  NA

Price $497.25 / each

Technical Specs

  • Item Air Random Orbital Sander
  • HP 0.45
  • Pad Size 6"
  • Orbit Dia. 3/16"
  • Pad Face Type PSA
  • Free Speed 12,000 rpm
  • CFM @ Full Load 23.0
  • Overall Length 11-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More