Skip Content

Tape,Black/White,23 ft. L,1/2 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tape, Black/White, 23 ft. L, 1/2 In. W

Price $36.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 06053 (Change)

Go

Invalid Zip Code

SOUTHINGTON branch 346

  • Item # 6JG39
  • Mfr. Model # 45013
  • UNSPSC # 55121611
  • Catalog Page # 2155
  • Catalog Group # F8908
  • Shipping Weight 0.1 lbs.
Country of Origin BelgiumCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLabel Tape Cartridge
  • ColorBlack/White
  • Label TypeIndoor/Outdoor
  • Tape MaterialPolyester
  • Height23 ft.
  • Width1/2"
  • Length23 ft.
  • For Use WithLMPC II, LM360D, LM350, LP350, LM260P, LM450, LM210D, LM120P, LM220P, LM155, LM150, LP250 and LabelWriter DUO
  • AdhesiveYes
  • Temp. Range-0.4 Degrees to 194 Degrees F

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 3.7 out of 5 by 3reviewers.
Rated 5 out of 5 by A Teacher's Best Friend I rank this with my scanner and laminator as the best equipment I've purchased for use in my classroom. I am always labeling things - files, file boxes, cubbies, binders, desks, chairs, computers.... These lables in my PnP label maker make the task simple. I like that the backing has a slit down the center, making removal easy and fast. I have only used black on white, so I cannot comment on any other color. September 26, 2014
Rated 5 out of 5 by Quick and Easy I've had all types of hand-held label makers. They are just not fun to use. When I saw the Dymo PnP model I ordered one and have not been disappointed. The software package is great. Easy to use with nice options. I primarily use black on white and it works great. Won't go back to the handheld units at this point. February 3, 2014
Rated 1 out of 5 by Not really that good at all. This is a clever product but I am not sure whether the label maker is bad or just the tapes. I have tried 1/2 inch and 3/4 D1 tapes and the only tape that does work well is Black on White. Everything else is unclear (white on clear, red on clear). I have fully charged batteries, cleaned the print head and followed the manual precisely. This is not a great DYMO product in my opinion. January 22, 2014
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about mose is loaded.
Additional information about mose could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger part number 6JG39 will fit the Dymo Labelpoint 250. All of the D1 standard (12mm X 7mm) tapes will fit, as well as D1 label cassettes.
Thank you for using Grainger Ask and Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1