Skip Content

Manual Labelmaker,4-3/5 In. W,2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manual Labelmaker, 4-3/5 In. W, 2 In. H

Price $40.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23M342
  • Mfr. Model # 1790415
  • UNSPSC # 45101512
  • Catalog Page # 1949
  • Shipping Weight 1.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

D1 LabelManager® Printers
Create smearproof labels using thermal transfer technology. Use D1 label tape cartridges.
UL Listed, CSA Certified, and CE Certified.
With QWERTY Keyboard
Computer-style QWERTY keyboard allows fast text entry. Choose from 6 font sizes, 8 text styles, and 4 boxes plus underline, as well as 228 symbols and clip art images. Format with 1-touch smart keys for text size, bold, italic, underline/box, and vertical text. Large LCD display allows you to preview an image of your label.

View More

Technical Specs

  • Item Manual Labelmaker
  • Print Type Bold, Italic, Underline/Box, Vertical
  • Tape Width 1/4, 3/8, 1/2"
  • Color Black
  • Printhead Thermal Transfer
  • Font Size 6
  • Max. Lines of Print 2
  • Battery Size (6) AAA
  • For Use With D1 Labels
  • Display (1) Line, (13) Characters LCD
  • Overall Length 10"
  • Overall Width 4-3/5"
  • Overall Height 2"
  • Includes 1/2" D1 Starter Cassette Black On White, Quick Start Guide, Vertical Printing, A Manual Tape Cutter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.