Skip Content

Label Printer,11 In. W,3-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Label Printer, 11 In. W, 3-1/2 In. H

Price $308.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XTH5
  • Mfr. Model # Rhino 6000
  • UNSPSC # 44102405
  • Catalog Page # 480
  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic Printers
• 1-touch hot keys save setup time Large backlit display Nonsmearing thermal transfer
Printers feature impact-resistant rubber bumpers for protection.
Rhino™ 6000
PC-compatible handheld printer features 1-touch power cutter and library of over 250 industry terms and symbols. Includes one 3/4" black-on-white vinyl label cartridge, quick-change rechargeable lithium-ion battery pack, and AC adapter. Kit adds RhinoConnect™ labeling software, one 3/8" black-on-white vinyl label tape cartridge, and USB cable.

View More

Technical Specs

  • Item Label Printer
  • Tape Width 1/4, 3/8, 1/2, 3/4, 1"
  • Color Yellow
  • Material Plastic
  • Printhead Thermal Transfer
  • Font Size Extra Small, Small, Medium, Large, Extra Large
  • Max. Lines of Print 4
  • Battery Size AA
  • For Use With All Rhino(TM) Tapes and Heat Shrink Tubes
  • Display (4) Line LCD
  • Overall Length 11"
  • Overall Width 11"
  • Overall Height 3-1/2"
  • Standards ANSI/TIA/EIA-606-A
  • Includes Rhino 6000, 1" Black On White Flexible Nylon Tape, A Li-Ion Rechargeable Battery Pack and AC Adapter, User Manual CD-ROM & Quick Reference Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.