Skip Content

Label Printer,Plastic,Black/Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Label Printer, Plastic, Black/Silver

Price $188.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 4NHL6
  • Mfr. Model # 1752265
  • UNSPSC # 44102405
  • Catalog Page # 1949
  • Shipping Weight 3.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dymo® LabelWriter® Printers
Print mailing, filing, and media labels from a variety of software programs. Print up to 71 labels per minute. Feature DYMO Label version 8 software to create and print a variety of labels. DYMO Stamps® software (included) allows printing USPS-approved postage. All printers include power supply, USB cable, CD user's guide, quick-start guide, and address labels.
Label Writers and Printers
LW450 Turbo
Maximizes efficiency with high-speed label printing.

View More

Technical Specs

  • Item Label Printer
  • Color Black/Silver
  • Material Plastic
  • Printhead Thermal Transfer
  • Max. Lines of Print 4
  • Overall Length 10-15/16"
  • Overall Width 5-15/16"
  • Overall Height 6"
  • Standards USPS Approved
  • Includes USB, Cords, Cables, Software, Instructions and Starter Labels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 22reviewers.
Rated 5 out of 5 by LOVE it!!! I absolutely love my new Dymo Turbo! Before i recieved it, i didnt even realize that i would never have to buy ink for it! So that was an amazing and awesome surprise :) I love that i can use all different sizes of labels and the software has all sorts of cool layouts, fonts, and borders to create any type label you could think of. I have litterally been labeling everything in my home, lol! Also, it has helped so much with my small business that i run from home. The Dymo Turbo gets 5 stars from me and I love it! August 25, 2015
Rated 5 out of 5 Great product! I received this product free from Smiley360 to review, and I'm so glad I did! It's a well rounded product that I can use for so many things! Address labels, shipping postage, household labeling, all kinds of things. It's quick and efficient too. August 16, 2015
Rated 5 out of 5 by easy to use bought it about a month ago and is very easy to use and a nice option to have to label files and letters November 18, 2014
Rated 1 out of 5 by Very poor experience out of the box. I bought this new on Amazon. Attempting to install to a Win 7 Ultimate, 64bit machine. USB 2.0 port right off of the motherboard. Downloaded v8.5.1 and installed the software. It installed, but when I click the icon to run it, it tries to launch for maybe 1 second then nothing happens. Tech support is only available 8a to 6p EST which are exactly my work hours. I guess I'll have to box it up and send it back. All in all a very disappointing experience. October 23, 2014
Rated 1 out of 5 by Not recomended This printer is fit for one time use - before it inevitably dies on you.The firmware will not update and it will not load any paper. September 5, 2014
Rated 4 out of 5 by Faster Than Previous Versions Have used Dymo printers for several years now, and have upgraded multiple times. This is my most recent upgrade, when my LabelWriter 400 Turbo 'died'. As always, getting the printer drivers installed was problematic, and had to contact technical support for instructions. I have NEVER been able to get the printers to work 'out of the box', and have always had to contact tech support. Eventually, however, they do work, and once working, they are fine. July 30, 2014
Rated 5 out of 5 by We have 5 Dymo Label writers and couldn't lwithout We have used the Dymo label writers for years. Model 300 series through 450. I can't imagine the office without them. On top of it, I buy them from Dymo.com because they take care of any issues promptly and pleasantly. I initially thought they were expensive but now I feel they are so worth the money February 13, 2014
Rated 4 out of 5 by Great but When printing multiple labels and the labels run out and new labels are installed the printer continues printing right away before the labels are seated properly and teh printer jams. The release clutch was not enough and it jammed destroying my print head. November 18, 2013
  • 2015-09-08T19:50:08.570-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_22, tr_22
  • loc_en_US, sid_4NHL6, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about ernie406 is loaded.
Additional information about ernie406 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This printer is only networkable through a computer, it does not have a network port or Wi-Fi built in. The corresponding software drivers have to be loaded into the computer that it connects to. It comes with a USB cable to connect to a standard computer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:41:14.725-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NHL6, prod, sort_default
1 of 1
  • 2015-09-08T19:41:14.727-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NHL6, prod, sort_default
1 of 1