Skip Content

Label Printer,7 In. W,5-1/3 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Printer, 7 In. W, 5-1/3 In. H

Price $635.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23M340
  • Mfr. Model # 1755120
  • UNSPSC # 45101512
  • Catalog Page # 2155
  • Shipping Weight 4.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLabel Printer
  • Tape Width4"
  • ColorBlack
  • PrintheadDirect Thermal
  • Max. Lines of Print4
  • Voltage100 to 240VAC
  • Overall Width7"
  • Overall Height5-1/3"
  • StandardsC-Tick, GS, CB, FCC, cTUVus
  • IncludesLabel Writer 4XL Printer, Standard Printer Drivers, USB Cable, Cleaning Card, AC Power Adapter and Cable, User Guide, Quick Start Guide, Starter Roll of 4 x 6" Label Writer Shipping Labels
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dymo® LabelWriter® Printers
Print mailing, filing, and media labels from a variety of software programs. Print up to 71 labels per minute. Feature DYMO Label version 8 software to create and print a variety of labels. DYMO Stamps® software (included) allows printing USPS-approved postage. All printers include power supply, USB cable, CD user's guide, quick-start guide, and address labels.
Label Writers and Printers
LWX4XL
Prints labels up to 4.16"W, including 4.1"W x 6.275"L shipping, warehouse, barcode and identification, bulk mailing, and other large-format labels. Thermal printing technology never requires ink or toner.

Alternate Products

Alternate Search Terms


Rated 3.5 out of 5 by 15reviewers.
Rated 1 out of 5 by hate it! hard to use, not compatible with USPS or Amazon labels. eats my labels, when I can get it work, the quality is good. machine not for the novice work from home June 10, 2015
Rated 1 out of 5 by Does NOT integrate with Quickbooks 2015! They tell you all over the website it integrates with Quickbooks. What they don't tell you is it doesn't work with 2015. Now i'm stuck with a $250 boat anchor till they decide to make the add on for QB2015.AT LEAST TELL US IT DOESN'T WORK WITH THIS VERSION! December 30, 2014
Rated 1 out of 5 by MAC Users beware! Even thought the latest driver release says it supports the LabelWriter 4XL it does not! MAC OS-X 10 will not recognize or let you install the LabelWriter 4XL. December 14, 2014
Rated 5 out of 5 by Great shipping label printer! Have been using my 4xl for over a year now without a single problem. I use it exclusively for printing USPS labels. To the folks who say it won't work with a MAC - have you keep the driver updated? I am running Yosemite, with the latest driver installed - it's ready to go. October 22, 2014
Rated 5 out of 5 by Prints from your iPhone, iPod, iPad You don't even have to push any buttons. Just ask Siri to print your sold items, and your label writer will print or reprint your items. It's technology is ahead of its time, it blows everyone else away! It doesn't just work on Windows, and when Apple updates, Dymo updates. That's how good this machine is.  January 8, 2014
Rated 1 out of 5 by Does not work on Mac OS v10.4 or later I've tried using this on MacOSX 10.9.1 and it does not work. It's already been three months, and there are no updates to make this work on the Mac. December 27, 2013
Rated 5 out of 5 by Worth it! We bought this to use with our small business. It prints quickly, is easy to use and doesn't take up much room. My biggest problem with it is at the end of the roll it tends to spit out the last few labels instead of using them. Overall we've had very few be wasted. It's paid for itself already and I recommend it, even for a small business.  October 16, 2013
Rated 1 out of 5 Not Impressed Used in Shipping Receiving everday use, owned a single 450 for years got tired of changing labels so decided to get the twin turbo. After 2 months of use the unit kept disconnecting from the pc rendering it useless. Had to disconnect then reconnect to make it work. Then 2 weeks later the right side printer started cutting off the beginning of labels May 8, 2013
  • 2015-07-28T19:44:29.555-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_15, tr_15
  • loc_en_US, sid_23M340, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.