Skip Content

Label Printer,Yellow/Black,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Printer, Yellow/Black, Plastic

Price $287.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22F238
  • Mfr. Model # Rhino 4200
  • UNSPSC # 46181512
  • Catalog Page # 552
  • Shipping Weight 2.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLabel Printer
  • Tape Width1/4, 3/8, 1/2, 3/4"
  • Tape Length5, 11-1/2, 18 ft.
  • ColorYellow/Black
  • MaterialPlastic
  • PrintheadThermal Transfer, 180 dpi
  • Font SizeExtra Small, Small, Medium, Large, Extra Large
  • Max. Lines of Print4
  • Battery SizeAA or LI Rechargable
  • For Use WithAll Rhino(TM) Tapes and Heat Shrink Tubes Up to 3/4"
  • DisplayBacklit LCD
  • Overall Length3-3/5"
  • Overall Width10-2/5"
  • Overall Height10-4/5"
  • Includes1/2" Vinyl Tape, Quick Reference Guide, Rhino 4200 Printer, AC Adaptor, Li-Ion Rechargeable Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Electronic Printers
• 1-touch hot keys save setup time Large backlit display Nonsmearing thermal transfer
Printers feature impact-resistant rubber bumpers for protection.
Rhino™ 4200
Features computer-style QWERTY keyboard. Hot keys option provides shortcuts for creating and formatting wire/cable wraps, flags, code 39 and 128 bar codes, fixed length, general, and breaker labels. Prints 1/4", 3/8", 1/2", and 3/4" wide labels in a variety of materials and colors. Favorites key gives you access to most frequently used labels, symbols, and terms. Kit adds AC adapter, lithium-ion battery, and case.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by label machine does everything i need good price and it is lite weight. October 14, 2013
  • 2015-05-31T20:13:21.364-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22F238, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.