Skip Content

Heat Shrink Tube Label,Polyolefin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Shrink Tube Label, Polyolefin

Price $41.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5AU15
  • Mfr. Model # 18051
  • UNSPSC # 55121617
  • Catalog Page # 552
  • Shipping Weight 0.05 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heat Shrink Tube Label
  • Color Black/White
  • Legend Blank
  • Width 1/4"
  • Material Polyolefin
  • For Use With Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000
  • Shrink Ratio 3:1
  • Max. Lines of Print 1
  • Temp. Range -0.4 Degrees to 248 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Nice product but bad Graingers page description. I had to zoom on the box to read that this is the 1/4 dia label tubing I needed. That is the main difference between all these is the tube diameter it its no where in the tech specs. I need information like I get on Mcmaster carr....on the web without calling someone. March 22, 2013
  • 2015-11-27 T19:00:49.144-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5AU15, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.