Skip Content

Card Scanner,Personal,4-3/4x3-1/4x1-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Card Scanner, Personal, 4-3/4x3-1/4x1-1/2

Price $397.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DNN7
  • Mfr. Model # CardScan Personal
  • UNSPSC # 43211711
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Card Scanner
  • Scanner Type Personal
  • Overall Length 4-3/4"
  • Overall Width 3-1/4"
  • Overall Height 1-1/2"
  • Scans 6 Sec Color/2 Sec Monochrome
  • Scanning Area 2 x 4"
  • System Requirements Microsoft Windows 2000, Microsoft Windows XP Or Later
  • Resolution 300 dpi
  • Color Gray
  • For Use With Business Cards, Identification Cards And Other Electronic Files
  • Includes USB Cable, CD-ROM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 1542reviewers.
Rated 1 out of 5 No support for 64-bit driver No product support for products purchased a couple of years ago. Do not provide 64-bit drivers.. April 23, 2015
Rated 3 out of 5 by Great Product, Limited Data Copy or transfer Abili This is a great product, but this current version makes it hard to figure out how to transfer a few contacts to other contact management systems. It looks like I have to sync both data bases, and I want them kept separate. So the main reason I bought this seems to have disappeared. I understand I still need to learn all the features, but right now, I am disappointed that it does not have the same transfer program it's predecessor did. Not real easy to figure out. December 21, 2014
Rated 2 out of 5 by Now jump through hoops. Now do it again. I lost my CD and card scan refused to let me download the software, now the scanner is useless. September 11, 2013
Rated 5 out of 5 by Awesome When I need ID for verification for clients, this is so much better than doing it on a copy machine, etc. August 2, 2013
Rated 4 out of 5 XP Version WILL work with WIN 7 It is a great System but DYMO's support for legacy products running on newer Windows OS versions is appallingly limited. This Product WILL WORK WITH NEWER MS Operating Systems. Mine was purchased for WIN XP, I am still using it on a WIN 7 machine, but I use an XP patch that DYMO either doesn't know about or doesn't tell its users. April 5, 2013
Rated 4 out of 5 Great for Christmas Mailers I use the Cardscan to reduce clutter of business card storage so I can easily and efficiently find business contacts and categorize them for easy follow up. December 15, 2012
Rated 5 out of 5 Fantastic I use the product on a daily basis. It is awesome. The ease of scan and quick lookup when I need info to contact a customer...it's great November 11, 2012
Rated 4 out of 5 by Great product, but stupidly expensive. Works wonderfully, DYMO has it priced to the point of utter stupidity. The unit should be far cheaper than what they want to charge for it. February 16, 2012
  • 2016-02-08 T19:58:12.544-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1542, tr_1542
  • loc_en_US, sid_1DNN7, prod, sort_default
2 3 4 5... 53next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.