Skip Content

Card Scanner,Executive,2-1/2x8-1/2x9-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Card Scanner, Executive, 2-1/2x8-1/2x9-1/2

Price $662.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1DNN6
  • Mfr. Model # CardScan Executive
  • UNSPSC # 43211711
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Card Scanner
  • Scanner Type Executive
  • Overall Length 2-1/2"
  • Overall Width 8-1/2"
  • Overall Height 9-1/2"
  • Scans 5 Sec Color/2 Sec Monochrome
  • Scanning Area 2 x 4"
  • System Requirements Microsoft Windows 2000, Microsoft Windows XP Or Later
  • Resolution 300 dpi
  • Color Gray
  • For Use With Business Cards And Other Electronic Files
  • Includes USB Cable, CD-ROM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Rated 4.3 out of 5 by 2807reviewers.
Rated 2 out of 5 by CardScan Executive Review I bought the cardscan less than a month ago and I miss the previous version.I was told this works better with Windows 7 so I bought a new one.The previous cardscan could scan several cards quickly, edit and synchronize updating the current card without duplicating it.1) When you work for more than one person, being able to scan directly into the person's address book is a nice feature.2) New version does one card at a time and seems to take longer.3) Outlook Address Book interferes with my searching quickly for a name. It can be very irritating as an assistant if I need to transfer a call or a call with a few people on line and my search takes a few minutes to look up the person I need to transfer to or conference in. Sometimes it freezes or if you type one or two letters in, it goes to an entirely different letter in the alphabet.5) I don't like how Outlook previews the card whenever the Outlook address book is open.6) Every card I scan duplicates the business phone under other; the email under other and sometimes the fax number. I have to go in and delete duplicate number and check behind each pull down. August 8, 2014
Rated 5 out of 5 by Excellent Product I have been with cardscan since 1995, left last year to try a new product and it was a piece of garbage. Threw it away and came right back to my card scan executive, simple easy to use and works like a gem! May 23, 2014
Rated 1 out of 5 by Driver Not Supported for Win 7 They don't update the driver, so the scanner no longer works. May 16, 2014
Rated 1 out of 5 by Does not work with Outlook 64 Bit You wont see it mentioned in the ads or product literature but this scanner will not work with Microsoft Outlook 64 bit versions. Only after installing software and scanning will you see the error messages. They actually suggest you downgrade to 32 bit versions ( why dont they fix their software?). Suggested work around is to scan to their software, export to vcard then import into Outlook. That's a lengthy process and you loose the actual card image.Apparently this will be a soon discontinued product line or they would have a softwarefix. February 13, 2014
Rated 1 out of 5 by Does not support OUTLOOK 2013 If you are running outlook software newer than 2010, this product will not work nor is it supported.   January 28, 2014
Rated 1 out of 5 by Incompatible with OSX The current software 9.1.0 is incompatible with OSX 10.9.1.  Don't buy until they fix this. January 8, 2014
Rated 1 out of 5 by 64 bit outlook - no support really? I am shocked with the lack of support for 64 bit outlook. I do need to run 64 bit excel and my IT group will not load 32 bit office and 64 bit excel. Creates too many problems. Dymo needs to step up their developement and support. 64 bit has been around for long enough that they are now behind the technology wave. Exporting and importing is a time waster and for the money spent on the product the productivity gain is just not there without the 64 bit outlook connector. January 8, 2014
Rated 1 out of 5 by It use to be great. Now not so much This use to be a great product, but since being purchased by Dymo it has steadily fallen behind. iOS, Android syncing are not available without buying 3rd party apps. Dymo probably should just kill the product line. Watching it die a slow death is painful June 5, 2013
  • 2015-11-29 T19:24:00.020-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2807, tr_2807
  • loc_en_US, sid_1DNN6, prod, sort_default
2 3 4 5... 95next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.