Skip Content

Tamperproof Tube Marker,-20 to 600F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tamperproof Tube Marker, -20 to 600F

Price $6.63 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TKH1
  • Mfr. Model # 83314
  • UNSPSC # 24141504
  • Catalog Page # N/A
  • Shipping Weight 0.08 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTamperproof Tube Marker
  • Marker TypePermanent
  • Tip SizeMedium
  • ColorOrange
  • Temp. Range-20 Degrees to 600 Degrees F
  • NSF CertifiedNo
  • Tip StyleBullet
  • Tip MaterialFiber
  • Dry TimeLess Than 1 hr.
  • Actuation TypeSqueeze Tube
  • Base MaterialInk
  • Features1 oz, Tube, Adhears to Metal and Other Substrates, Visible Under Ambient Light and Fluorescent Under UV Light
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello

We are a hydraulic pump manufacturer.
For a new product for the LPG market, I'm searching this kind of paint for the marking of screws on a pump.
But this pump will be submerged in LPG, so my question is: is the Cross-Check compatible with hydrocarbon products?

Thank you
Best regards
1 week ago
by
Read all my Q&A
 
Please wait while more information about CCastro is loaded.
Additional information about CCastro could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
Has staff answer
 
1 answer

shipping costs to Australia ?

Hi,
we are interested to buy 10 or more DYKEM Tamper Proof (Orange) markers as soon as possible. Please let us know the shipping cost to Australia.

Thank you
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about DaviesCraig1 is loaded.
Additional information about DaviesCraig1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For international orders please click on the Worldwide tab at the top of any Grainger.com web page. From there you will select your region and country. You will be provided for contacts and instructions for ordering to your country. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:41:37.044-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TKH1, prod, sort_default
1 of 1
  • 2015-03-27T19:41:37.046-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TKH1, prod, sort_default
1 of 1