Skip Content

Industrial Marker,Medium,Red,0 to 300F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Industrial Marker, Medium, Red, 0 to 300F

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1CZJ5
  • Mfr. Model # 44301
  • UNSPSC # 27112305
  • Catalog Page # N/A
  • Catalog Group # D6092
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Marker
  • Marker Type Permanent
  • Tip Size Medium
  • Color Red
  • Temp. Range 0 Degrees to 300 Degrees F
  • NSF Certified No
  • Tip Style Bullet
  • Tip Material Fiber
  • Dry Time 45 sec. to 1 min.
  • Actuation Type Valve
  • Base Material Oil
  • Features Low Chloride, will Not Contaminate or Adversely Affect Surfaces Being Marked
  • Standards Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade" for Black, Red, Yellow and White Inks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.