Skip Content

Layout Fluid,Steel Red(TM),930 mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Layout Fluid, Steel Red(TM), 930 mL

Price $25.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GKW3
  • Mfr. Model # 80696
  • UNSPSC # 27112305
  • Catalog Page # 3046
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Machine operators use DYKEM® STEEL RED layout fluid to scribe sharp, clear, precise lines. Use for laying out dies and templates, won't harm metal. When applied, layout fluid provides a deep red uniform color that dries in minutes, prevents glare, and reduces eye strain. This toluene-free formula creates a thin film and remains flexible without cracking and chipping.

View More

Technical Specs

  • Item Layout Fluid
  • Size 930 mL
  • Color Steel Red
  • Characteristics Felt Tip Applicator , Uniform Deep Color, Prevents Glare, Dries in Minutes, Toluene Free, Thin Film, Will Not Crack or Chip
  • Application For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers, To Scribe Sharp, Clear, Precise Lines on a Variety of Materials Including Metals, Aluminum and Glass
  • Container Type Bottle
  • Type STEEL RED
  • VOC Content 92.46%
  • Specific Gravity 0.85
  • Flash Point (F) 53
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.