Skip Content

Layout Fluid,Steel Red(TM),2 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Layout Fluid, Steel Red(TM), 2 oz

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2GKW1
  • Mfr. Model # 80296
  • UNSPSC # 27112305
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This layout fluid is designed to dry quickly, allowing minimal preparation time before scribing. Thin film applied to workpiece remains flexible without cracking or chipping. Noncorrosive and toluene-free.

View More

Technical Specs

  • Item Layout Fluid
  • Size 2-oz. Felt Tip Applicator
  • Color Steel Red
  • Characteristics Felt Tip Applicator , Uniform Deep Color, Prevents Glare, Dries in Minutes, Toluene Free, Thin Film, Will Not Crack or Chip
  • Application For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers, To Scribe Sharp, Clear, Precise Lines on a Variety of Materials Including Metals, Aluminum and Glass
  • Container Type Bottle
  • Type STEEL RED
  • VOC Content 92.46%
  • Specific Gravity 0.85
  • Flash Point (F) 53
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.