General Purpose Ink Marker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Ink Marker

DYKEM

Technical Specs

  • Item:Industrial Marker 
  • Marker Type:Permanent 
  • Tip Size:Medium 
  • NSF Certified:No 
Brand:DYKEM 
Color
Please Select
Temp. Range
Please Select
Product #ColorTemp. RangeAvailabilityPrice Qty
6RRG5Black-20 Degrees to 150 Degrees F

Typically in Stock

$4.81 / each

6RRG4Blue-20 Degrees to 150 Degrees F

Typically in Stock

$4.81 / each

6RRG3Green-20 Degrees to 150 Degrees F

Typically in Stock

$4.81 / each

6RRG7Red0 Degrees to 300 Degrees F

Typically in Stock

$4.81 / each

6RRG2White-20 Degrees to 150 Degrees F

Typically in Stock

$4.81 / each

6RRG6Yellow0 Degrees to 300 Degrees F

Typically in Stock

$4.81 / each

Adding More Products