Skip Content

Ultrasonic Flow Detector,Adjust Large close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ultrasonic Flow Detector, Adjust Large

Price $2,788.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PCR7
  • Mfr. Model # SX3-D0
  • UNSPSC # 41112501
  • Catalog Page # N/A
  • Shipping Weight 1.69 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ultrasonic Flow Detector
  • Type Adjustable Large Sensor
  • Flow Velocity Range (FPS) 0 to 32.8
  • Flow Velocity Range (MPS) 0 to 10
  • Accuracy 2%
  • Pipe Size (In.) 11.81 to 23.62
  • Pipe Size (mm) 300 to 600
  • Fluid Temp. Range (Deg. F) Silicone Couplant -4 to 176, Silicone Free Couplant 32 to 140
  • Fluid Temp. Range (Deg. C) Silicone Couplant -20 to 80, Silicone Free Couplant 0 to 60
  • Material of Construction Plastic Sensor Housing, 304 Stainless Steel Sensor Cover, Plastic Guide
  • Mounting Method Clamp
  • Electrical Connections Coaxial cable
  • For Use With 3PCN1 to 2PCR3
  • Ambient Temp. Range -4 to 140 F
  • Enclosure Rating IP67
  • Includes Cable
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.