Skip Content

Gas Pressure Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Pressure Kit

Price $133.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3T293
  • Mfr. Model # 1212
  • NSN # 6685-00-757-7867
  • UNSPSC # 41103311
  • Catalog Page # 816
  • Shipping Weight 1.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Pressure Kit
  • Operating Range (In WC)8-0-8
  • Slack Tube Length (In.)16
  • Max. Working Temp. (Deg. F)130
  • Rated Total Pressure50 PSI
  • Max. Vacuum (In. Hg)20"
  • MountingMagnetic Clip
  • Includes16 In Manometer No.3T302, 1/8 to 1/4 In Pipe Thread Bushing, 3 Ft By 3/16 In Rubber Tubing, Rubber Tubing Adapter, 7/16 In Diameter Spud, Two 1/8 In Pipe Thread Rubber Tubing Adapters, 3/4 Ounces Bottle Fluorescent Green Color Concentrate with Wetting Agent, Plastic Case, And Instructions
How can we improve our Technical Specifications?

Details

Gas Pressure Test Kit
Complete kit contains No. 3T302 16" manometer (8-0-8 range) plus 1/8" to 1/4" pipe thread bushing, 3 ft. x 3/16" rubber tubing, 1 rubber tubing adapter to fit standard 7/16"-dia. spud, 2 rubber tubing adapters to fit 1/8" pipe thread, 3/4 oz. fluorescent green coloring agent (No. 1W409), and plastic case.
Pressure Test Kits

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-06-01T20:11:17.265-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3T293, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.