Skip Content

Digital Panel Meter,Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Panel Meter, Pressure

Price $724.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HLL6
  • Mfr. Model # DH-010
  • UNSPSC # 41113637
  • Catalog Page # 723
  • Catalog Group # D0739
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DIN- and Panel-Mount Differential Pressure Panel Meters
• 2 SPDT relays 4 to 20mA DC output signal 4-digit LCD
Digihelic® 3-in-1 digital meters combine pressure gauge, relay switch, and transmitter functions. Pressure, velocity, or volumetric flow readouts are selectable in choice of units.
1/8 DIN Mount
Accuracy is ±0.5% at 77°F. NEMA 4X face. RS-485 interface. Process connection uses 3/16" O.D. x 1/8" I.D. tubing with compression fitting. 4-1/2"D.

View More

Technical Specs

  • Item Digital Panel Meter
  • Type Pressure
  • Input Range 0 to 100" WC
  • Display Span 9999
  • Display Digits Selectable
  • Display 4 Digit LCD
  • Relays 2 SPDT
  • Fits 1/8 DIN
  • Connector Type Compression Fitting
  • Process Connection 1/8" ID Tubing
  • Power Required 100 to 240VAC, 132 to 240VDC
  • Interface RS-485
  • Output 4 to 20 mA DC
  • NEMA Rating 4X
  • Depth 4.5
  • Mounting Clip
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.