Skip Content

Digital Differential,Flow Gauge,1 In WC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Differential, Flow Gauge, 1 In WC

Price $243.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TCR9
  • Mfr. Model # DM-1204
  • UNSPSC # 41112403
  • Catalog Page # 722
  • Shipping Weight 1.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Differential and Air Velocity Measurement
Suitable to track fan speeds, monitor air duct output, and measure room fresh air volume rates.
5" Digital Low-Pressure Gauges
• Operating temp.: 0° to 140°F Power required: 9 to 24VDC or included 9V battery 1/8" O.D. smooth-barb back connection Glass-filled plastic case and socket Large, 4-digit LCD
DigiMag® series monitors air and noncombustible gas pressure. Security menu helps prevent unauthorized use. NEMA 4X housing is water-resistant.
CE compliant.

View More

Technical Specs

  • Item Digital Low Pressure Gauge
  • Dial Size (In.) 5
  • Range 0 to 1 In WC
  • Connection Size 1/8" O.D. Smooth Barb
  • Connection Location Back
  • Accuracy (%) +/-2
  • Socket Material Glass Filled Plastic
  • Case Material Glass Filled Plastic
  • Case Color Light Grey
  • Display 4 Digit LCD
  • Display Units in H2O, FPM, m/s, CFM, Cubic Meters Per Hour
  • Resolution Dependent on Display Units Selected
  • Powered By 9V Battery or 9 to 24VDC
  • Agency Compliance CE
  • Operating Temp. Range (F) 0 Degrees to 140 Degrees
  • Features Differential and Air Velocity Measurement
  • Series DM
  • Includes Battery and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.