Skip Content

Dew Point Mtr,0 to 100 per Rel Hum Rnge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dew Point Mtr, 0 to 100 per Rel Hum Rnge

Price $730.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22C742
  • Mfr. Model # AQTI-03
  • UNSPSC # 77121501
  • Catalog Page # 783
  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-use meter features color LED, Auto Power Off, Data Hold, and Min./Max. Memory. Unit includes sensing probe with coiled cable, soft carrying case, hand strap, USB charger, and charger cable.

View More

Technical Specs

  • Item Dew Point Meter
  • Meter Style Data Logging
  • Relative Humidity Range 0 to 100%
  • Humidity Accuracy +/-2%
  • Temp. Range (F) -20 Degrees to 140 Degrees F
  • Temp. Accuracy (F) +/-0.9 Degrees F @ 72 Degrees F
  • Wet Bulb Temperature Range -20 Degrees to 140 Degrees F
  • Dew Point Range -20 Degrees to 140 Degrees F
  • Absolute Humidity Range 0 to 100%
  • Humidity Resolution 0.1%
  • Temp. Range (C) -28 Degrees to 60 Degrees C
  • Temp. Accuracy (C) +/-0.3 Degrees C @ 25 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C
  • Sensor Type Thermo Hygrometer
  • Display Color OLED
  • Bar Graph Yes
  • Battery Type Lithium-ion
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time 1 sec.
  • Humidity Probe Range (Deg. F) 5 Degrees to 125 Degrees F
  • Humidity Probe Range (Deg. C) -15 Degrees to 51 Degrees C
  • Probe Length 8"
  • Cord Length 28"
  • Interface USB
  • Includes Battery Charger, Belt Strap, Carrying Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.