Skip Content

Digital Pressure Gauge,50 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Pressure Gauge, 50 PSI

Price $96.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41D945
  • Mfr. Model # DPGA-07
  • UNSPSC # 41112403
  • Catalog Page # 821
  • Catalog Group # H4302
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Pressure Gauge
  • Dial Size (In.)2 -1/2
  • Range0 to 50 psi
  • Connection Size1/4"NPT
  • Connection LocationBottom
  • Accuracy (%)+/- 1 Full Scale
  • Socket Material316 Stainless Steel L
  • Case MaterialABS Plastic
  • Case ColorRed
  • DisplayLCD
  • Memory StorageNo
  • Powered By9V Battery
  • Operating Temp. Range (F)30 to 120 Degrees F
  • SeriesDPGA
  • Calibration CertificateNo
  • IncludesInstructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Digital Pressure and Vacuum Gauges
Sockets are made of stainless steel.
Dwyer® Series DPGA, 2-1/2" Dial
Gauges have a 4-digit LCD with selectable vacuum/pressure measurement and digital push-button zeroing. Run on one 9V battery (not included).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
Read all my Q&A
 
Please wait while more information about NDFAIR is loaded.
Additional information about NDFAIR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: you need to send it to the supplier to have it recalibrated.

Thank you for using Grainger Ask and Answer.
2 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:42:49.674-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_41D945, prod, sort_default
1 of 1
  • 2015-03-29T19:42:49.676-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_41D945, prod, sort_default
1 of 1