Skip Content

Ratcheting Winch,Spur,No Brake,1800 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ratcheting Winch, Spur, No Brake, 1800 lb.

Price $101.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2Z602
  • Mfr. Model # DL1800A
  • UNSPSC # 24101608
  • Catalog Page # 1498
  • Shipping Weight 11.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRatcheting Hand Winch
  • Gear TypeSpur Gear
  • ApplicationFor Pulling
  • 1st Layer Load Capacity1800 lb.
  • Gear Ratio10.3:1, 5.4:1
  • Brake IncludedNo
  • Overall Length8-1/8"
  • Overall Width6-1/2"
  • Overall Height6-7/8"
  • Drum Capacity for 3/16 In. Cable130 ft.
  • Drum Capacity for 1/4 In. Cable70 ft.
  • Drum Capacity for 7/32 In. Cable97 ft.
  • Drum Capacity for 5/16 In. Cable47 ft.
  • Frame MaterialSteel
  • Frame ColorCopper Bronze Metallic
  • Frame FinishPowder Coated
  • Handle Length9-1/2"
  • StandardsSAE J1853
  • IncludesHandle with Molded Hand Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Manual Winches
Feature a corrosion-resistant frame, with a rubberized handle grip for added comfort. Floor- and wall-mounted options available. Brake winches include a guard for the main gears. Winch cable sold separately.

Repair Parts

Displaying repair parts for model:
  • DL1800A

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does this winch have the free spool

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about kbratz is loaded.
Additional information about kbratz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The cable is sold separately, you can choose from 4kh11 thru 4kh14. If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-25T19:41:36.397-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z602, prod, sort_default
1 of 1
  • 2015-04-25T19:41:36.399-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z602, prod, sort_default
1 of 1