Skip Content

Ratcheting Winch,Spur,No Brake,1400 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ratcheting Winch, Spur, No Brake, 1400 lb.

Price $57.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2Z601
  • Mfr. Model # DL1402A
  • UNSPSC # 24101608
  • Catalog Page # 1363
  • Shipping Weight 6.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual Winches
Feature a corrosion-resistant frame, with a rubberized handle grip for added comfort. Floor- and wall-mounted options available. Brake winches include a guard for the main gears. Winch cable sold separately.

View More

Technical Specs

  • Item Ratcheting Hand Winch
  • Gear Type Spur Gear
  • Application For Pulling
  • 1st Layer Load Capacity 1400 lb.
  • Gear Ratio 4.4:1
  • Brake Included No
  • Overall Length 7-1/16"
  • Overall Width 5-3/4"
  • Overall Height 5-9/16"
  • Drum Capacity for 3/16 In. Cable 74 ft.
  • Drum Capacity for 1/4 In. Cable 40 ft.
  • Drum Capacity for 7/32 In. Cable 56 ft.
  • Frame Material Steel
  • Frame Color Copper Bronze Metallic
  • Frame Finish Powder Coated
  • Handle Length 9-1/2"
  • Standards SAE J1853
  • Includes Handle with Molded Hand Grip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm looking for an exact replacement for a Dutton Lainson Model DL1400...

I see that you have the DL1402A is this an exact replacement?
7 months ago
by
Read all my Q&A
 
Please wait while more information about AL2007 is loaded.
Additional information about AL2007 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thanks for your question!

Yes, the DL1402A is a direct replacement for a DL1400. We made a few changes to most of our pulling winches (like the DL1400) in the year 2000, but they were related to the gear teeth on the drive shaft and reel. You can directly swap out a DL1400 for a DL1402A without any issue.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Dutton-Lainson Company is loaded.
Additional information about Dutton-Lainson Company could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:55:39.040-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z601, prod, sort_default
1 of 1
  • 2016-02-06 T19:55:39.042-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z601, prod, sort_default
1 of 1