Skip Content

Hand Winch w/Strap,Spur,No Brake,900 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hand Winch w/Strap, Spur, No Brake, 900 lb.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3FKE4
  • Mfr. Model # 3FKE4
  • UNSPSC # 24101608
  • Catalog Page # N/A
  • Shipping Weight 4.95 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Winch with Strap
  • Gear Type Spur Gear
  • Application For Pulling
  • 1st Layer Load Capacity 900 lb.
  • Gear Ratio 3.2:1
  • Brake Included No
  • Overall Length 5-1/8"
  • Overall Width 5-1/4"
  • Overall Height 4"
  • Drum Capacity for 1/8 In. Cable 88 ft.
  • Drum Capacity for 3/16 In. Cable 40 ft.
  • Drum Capacity for 7/32 In. Cable 30 ft.
  • Drum Capacity for 2 In. Strap 15 ft.
  • Frame Material Steel
  • Frame Color Copper Bronze Metallic
  • Frame Finish Powder Coated
  • Handle Length 7-1/8"
  • Standards SAE J1853
  • Includes Strap and Hook, Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.