Skip Content

Hand Winch,Worm Gear,No Brake,4000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hand Winch, Worm Gear, No Brake, 4000 lb.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2YA26
  • Mfr. Model # B4010A
  • UNSPSC # 24101608
  • Catalog Page # N/A
  • Shipping Weight 24.6 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Winch
  • Gear Type Worm Gear
  • Application For Pulling
  • 1st Layer Load Capacity 4000 lb.
  • Gear Ratio 41:1
  • Brake Included No
  • Overall Length 11"
  • Overall Width 8"
  • Overall Height 6-1/4"
  • Drum Capacity for 1/4 In. Cable 65 ft.
  • Drum Capacity for 7/32 In. Cable 90 ft.
  • Drum Capacity for 5/16 In. Cable 43 ft.
  • Frame Material Steel
  • Frame Color Silver
  • Frame Finish Zinc Plated
  • Handle Length 12-1/4"
  • Standards SAE J1853
  • Includes Loop drive
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.