Skip Content

 
Ratcheting Hand Winch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ratcheting Hand Winch


Technical Specs

  • Item Ratcheting Hand Winch 
  • Gear Type Spur Gear 
  • Application For Pulling 
  • Brake Included No 
1st Layer Load Capacity
Please Select
Gear Ratio
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DUTTON-LAINSON 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
1st Layer Load Capacity
Gear Ratio
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
DL1402A
1400 lb.
4.4:1
7-1/16"
5-3/4"
5-9/16"

$57.15 / each

Enter location to check availability
Catalog Page #  1363 

Price $57.15 / each

Technical Specs

  • Item Ratcheting Hand Winch
  • Gear Type Spur Gear
  • Application For Pulling
  • 1st Layer Load Capacity 1400 lb.
  • Gear Ratio 4.4:1
  • Brake Included No
  • Overall Length 7-1/16"
  • Overall Width 5-3/4"
  • Overall Height 5-9/16"
DL1800A
1800 lb.
10.3:1, 5.4:1
8-1/8"
6-1/2"
6-7/8"

$106.00 / each

Enter location to check availability
Catalog Page #  1363 

Price $106.00 / each

Technical Specs

  • Item Ratcheting Hand Winch
  • Gear Type Spur Gear
  • Application For Pulling
  • 1st Layer Load Capacity 1800 lb.
  • Gear Ratio 10.3:1, 5.4:1
  • Brake Included No
  • Overall Length 8-1/8"
  • Overall Width 6-1/2"
  • Overall Height 6-7/8"
DL2500AB
2500 lb.
17.3:1, 5.4:1
9-1/2"
6-1/2"
7-1/2"

$147.90 / each

Enter location to check availability
Catalog Page #  1363 

Price $147.90 / each

Technical Specs

  • Item Ratcheting Hand Winch
  • Gear Type Spur Gear
  • Application For Pulling
  • 1st Layer Load Capacity 2500 lb.
  • Gear Ratio 17.3:1, 5.4:1
  • Brake Included No
  • Overall Length 9-1/2"
  • Overall Width 6-1/2"
  • Overall Height 7-1/2"
DL900A
900 lb.
3.2:1
5-1/8"
5-1/4"
4"

$39.40 / each

Enter location to check availability
Catalog Page #  1363 

Price $39.40 / each

Technical Specs

  • Item Ratcheting Hand Winch
  • Gear Type Spur Gear
  • Application For Pulling
  • 1st Layer Load Capacity 900 lb.
  • Gear Ratio 3.2:1
  • Brake Included No
  • Overall Length 5-1/8"
  • Overall Width 5-1/4"
  • Overall Height 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More