Skip Content

Wire Spool Cart, 1200 Lbs, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wire Spool Cart, 1200 Lbs, Gray

TM

Price $581.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LVF8
  • Mfr. Model # MWSR8-LP-95
  • UNSPSC # 24101501
  • Catalog Page # 1447
  • Shipping Weight 125.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welded Steel Wire Spool Cart
• Shipped assembled 1200-lb. load capacity 5" polyurethane casters (2 swivel, 2 rigid) Gray powder-coated finish
Louvered panels on 2 sides. 4 wire guides under work surface allow easy wire cutting. Bins and steel hook-on shelves not included.

View More

Technical Specs

  • Item Wire Spool Cart
  • Load Capacity 1200 lb.
  • Overall Height 46"
  • Overall Width 26"
  • Overall Depth 18"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I am very disappointed in te fact that no bins or shelves was included.the simple fact of the picture show this as a complete unit is very misleading.i was more than VERY UNHAPPY when this arrived.where is the additional information tab either i am blind with 20/20 March 11, 2014
  • 2016-04-27 T23:12:33.277-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5LVF8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.