Skip Content

 
Welded Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart

Technical Specs

  • Material Steel 
  • Caster Type (2) Rigid, (2) Swivel 
Item
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Load Capacity
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Width
Price
Qty
Please use Qty box to add item(s) to cart.
RSC-1830-2-95
Service Cart
1200 lb.
2
30"
18"
37"
26-3/4"
5"
1-1/4"

$342.75 / each

Enter location to check availability
Catalog Page #  NA

Price $342.75 / each

Technical Specs

  • Item Service Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 26-3/4"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
RSC-1830-3-95
Service Cart
1200 lb.
3
30"
18"
37"
12-1/2"
5"

$356.00 / each

Enter location to check availability
Catalog Page #  NA

Price $356.00 / each

Technical Specs

  • Item Service Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 12-1/2"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
PSD-2430-3-D-95
Welded Utility Cart
1200 lb.
3
30"
24"
36"
12"
5"
1-1/4"

$537.50 / each

Enter location to check availability
Catalog Page #  NA

Price $537.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 12"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
PSD-2430-3-95
Welded Utility Cart
1200 lb.
3
30"
24"
36"
12"
5"
1-1/4"

$331.00 / each

Enter location to check availability
Catalog Page #  NA

Price $331.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 12"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
HET-2448-2-5K-95
Welded Utility Cart
5000 lb.
2
48"
24"
39-1/2"
26-1/2"
8"
2"

$790.50 / each

Enter location to check availability
Catalog Page #  NA

Price $790.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Load Capacity 5000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 39-1/2"
  • Distance Between Shelves 26-1/2"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms