Skip Content

 
Welded Deep Shelf Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Deep Shelf Utility Cart

Technical Specs

  • Item Welded Deep Shelf Utility Cart 
  • Load Capacity 1200 lb. 
  • Material Steel 
  • Number of Shelves
  • Shelf Length 36" 
  • Shelf Width 18" 
  • Caster Dia. 5" 
  • Caster Width 1-1/4" 
  • Caster Type (2) Rigid, (2) Swivel 
Distance Between Shelves
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Distance Between Shelves
Price
Qty
Please use Qty box to add item(s) to cart.
RSC6-1836-2-95
18"

$381.25 / each

Enter location to check availability
Catalog Page #  NA

Price $381.25 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Distance Between Shelves 18"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
RSC3-1836-2-95
24"

$349.25 / each

Enter location to check availability
Catalog Page #  NA

Price $349.25 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Distance Between Shelves 24"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More