Skip Content

 
Unassembled Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unassembled Utility Cart


Technical Specs

  • Shelf TypeLipped Edge 
  • Load Capacity1200 lb. 
  • MaterialSteel 
  • Number of Shelves
  • Overall Height37" 
  • Distance Between Shelves26" 
  • Caster Dia.5" 
  • Caster Width1-1/4" 
  • Caster Type(2) Rigid, (2) Swivel 
Item
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Item
Shelf Length
Shelf Width
Price
Qty
Please use Qty box to add item(s) to cart.
RSC-2436-2-95
Assembled Utility Cart
36"
24"

$371.75 / each

Enter location to check availability
Assembled Utility Cart,36 L,1200 lb.
Catalog Page #  1580 

Price $371.75 / each

Technical Specs

  • ItemAssembled Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height37"
  • Distance Between Shelves26"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
RSC-1830-2-95
Unassembled Utility Cart
30"
18"

$338.25 / each

Enter location to check availability
Unassembled Utility Cart,30 L,1200 lb.
Catalog Page #  1580 

Price $338.25 / each

Technical Specs

  • ItemUnassembled Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length30"
  • Shelf Width18"
  • Overall Height37"
  • Distance Between Shelves26"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
RSC-2448-2-95
Unassembled Utility Cart
48"
24"

$376.50 / each

Enter location to check availability
Unassembled Utility Cart,48 L,1200 lb.
Catalog Page #  1580 

Price $376.50 / each

Technical Specs

  • ItemUnassembled Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height37"
  • Distance Between Shelves26"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More