Skip Content

Table High Cabinet,Double Door,1 Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Table High Cabinet, Double Door, 1 Shelf

Price $450.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60102 (Change)

Go

Invalid Zip Code

ELGIN branch 663

  • Item # 1UBK8
  • Mfr. Model # 3000-95
  • UNSPSC # 30161801
  • Catalog Page # 2073
  • Shipping Weight 148.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Table Cabinet
  • TypeDouble Door
  • Width (In.)36
  • Depth (In.)24
  • Height (In.)35-1/2
  • ColorGray
  • FinishPowder Coat
  • Includes3-Point Locking Handle With 2 Keys, 6" Legs and 1 Fixed Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Table Cabinets
Durham
Include 1 fixed, 200 lb.-capacity shelf (based on evenly distributed loads), and 3-pt. locking mechanism with keyed locking handle. Models with vise support have a 2000-lb. capacity. Shipped assembled.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This item is very sturdy and is exactly what I have been searching for to house the office industrial coffee machine and condiments that come with coffee; cups, sugar, creamers, ect....to keep the office personnel happy. . December 20, 2013
  • 2015-04-19T19:39:13.342-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UBK8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.