Skip Content

Storage Cabinet,12-5/8 in W,9 drawers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Storage Cabinet, 12-5/8 in W, 9 drawers

Price $415.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KR10
  • Mfr. Model # 611-95
  • UNSPSC # 24112401
  • Catalog Page # 1860
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Storage Cabinet
  • Type Lockable
  • Width 12-5/8"
  • Material Steel
  • Gauge 20
  • Number of Drawers 9
  • Number of Shelves 0
  • Height 24-1/2"
  • Depth 12-1/8"
  • Number of Dividers 81
  • Rollers 0
  • Color Gray
  • Finish Powder Coat
  • Locking System Locking Hinge
  • Capacity 25 lb.
  • Resistant To Rust, Acid
  • Includes 9 Adjustable Dividers for drawer
  • Attaches To Storage inside van
  • Assembled/Unassembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about LauraC is loaded.
Additional information about LauraC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier the Drawer Dimensions are 11" W X 11.875"D X2"H. 9 dividers per drawer, part#112-95 can not use more than 24 dividers per drawer.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Does it have dividers.

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Benzoni is loaded.
Additional information about Benzoni could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This cabinet comes with 81 adjustable dividers. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Lockable?

I am looking for a lockable cabinet, and in the descriptions for this item it says that it is lockable. But by looking at the picture I did not see any place for it to be locked.
I just would like to confirm that this drawers can me locked closed before I purchase the item.
Thanks,
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CMWDW is loaded.
Additional information about CMWDW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the locking hinge holds drawers in place (padlock not included). If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:40.595-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KR10, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:40.597-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KR10, prod, sort_default
1 of 1