Skip Content

Pigeonhole Bin Unit, 23-7/8" Overall Height, 33-3/4" Overall Width, Total Number of Bins 40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pigeonhole Bin Unit, 23-7/8" Overall Height, 33-3/4" Overall Width, Total Number of Bins 40

Price $199.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3W126
  • Mfr. Model # 359-95
  • UNSPSC # 24112401
  • Catalog Page # 1859
  • Shipping Weight 50.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular Drawer Cabinets and Pigeonhole Bins
• Prime cold-rolled steel, fully-welded construction Gray powder-coated finish
Cabinets and bins of the same width and depth can be stacked for increased storage capacity.
Pigeonhole Bins
8-1/2"-deep units feature a hemmed lip to keep parts from spilling out; no sharp edges. Slope bin front on 12"-deep units allows for easier removal of parts. Each bin comes with 2 sets of plasticized, pressure-sensitive labels for identifying contents

View More

Technical Specs

  • Item Pigeonhole Bin Unit
  • Overall Depth 12"
  • Overall Width 33-3/4"
  • Overall Height 23-7/8"
  • Bin Depth 11-7/8"
  • Bin Width 4"
  • Bin Height 4-1/2"
  • Total Number of Bins 40
  • Color Gray
  • Finish Powder Coated
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.