Skip Content

Bin Unit,56 Bins,33-3/4 x 12 x 42 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bin Unit, 56 Bins, 33-3/4 x 12 x 42 In.

Price $290.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KP93
  • Mfr. Model # 361-95
  • UNSPSC # 24112401
  • Catalog Page # 2051
  • Shipping Weight 70.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPigeonhole Bin Unit
  • Overall Depth12"
  • Overall Width33-3/4"
  • Overall Height42"
  • Bin Depth11-7/8"
  • Bin Width4-7/8"
  • Bin Height5-1/8"
  • Total Number of Bins56
  • ColorGray
  • FinishPowder Coated
  • MaterialSteel

Compliance and Restrictions

None

Details

Modular Drawer Cabinets and Pigeonhole Bins
• Prime cold-rolled steel, fully-welded construction Gray powder-coated finish
Cabinets and bins of the same width and depth can be stacked for increased storage capacity.
Pigeonhole Bins
8-1/2"-deep units feature a hemmed lip to keep parts from spilling out; no sharp edges. Slope bin front on 12"-deep units allows for easier removal of parts. Each bin comes with 2 sets of plasticized, pressure-sensitive labels for identifying contents

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.