Skip Content

 
Sheet and Panel Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sheet and Panel Truck

Technical Specs

  • Item Sheet and Panel Truck 
  • Caster Wheel Type (2) Swivel, (2) Rigid 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
PM-2831-CR-95
1200 lb.
28"
28"
34"

$374.25 / each

Enter location to check availability
Catalog Page #  NA

Price $374.25 / each

Technical Specs

  • Item Sheet and Panel Truck
  • Load Capacity 1200 lb.
  • Overall Length 28"
  • Overall Width 28"
  • Overall Height 34"
  • Caster Wheel Type (2) Swivel, (2) Rigid
PM-2831-OD-95
1200 lb.
28"
28"
34"

$393.00 / each

Enter location to check availability
Catalog Page #  NA

Price $393.00 / each

Technical Specs

  • Item Sheet and Panel Truck
  • Load Capacity 1200 lb.
  • Overall Length 28"
  • Overall Width 28"
  • Overall Height 34"
  • Caster Wheel Type (2) Swivel, (2) Rigid
APT-2436-95
2000 lb.
24"
36"
45-1/8"

$626.00 / each

Enter location to check availability
Catalog Page #  NA

Price $626.00 / each

Technical Specs

  • Item Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 24"
  • Overall Width 36"
  • Overall Height 45-1/8"
  • Caster Wheel Type (2) Swivel, (2) Rigid
APT-2448-95
2000 lb.
24"
48"
45-1/8"

$671.00 / each

Enter location to check availability
Catalog Page #  NA

Price $671.00 / each

Technical Specs

  • Item Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 24"
  • Overall Width 48"
  • Overall Height 45-1/8"
  • Caster Wheel Type (2) Swivel, (2) Rigid
APT-3048-95
2000 lb.
30"
48"
45-1/8"

$707.00 / each

Enter location to check availability
Catalog Page #  NA

Price $707.00 / each

Technical Specs

  • Item Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 48"
  • Overall Height 45-1/8"
  • Caster Wheel Type (2) Swivel, (2) Rigid
APT-3060-95
2000 lb.
30"
60"
45-1/8"

$769.00 / each

Enter location to check availability
Catalog Page #  NA

Price $769.00 / each

Technical Specs

  • Item Sheet and Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 60"
  • Overall Height 45-1/8"
  • Caster Wheel Type (2) Swivel, (2) Rigid
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More