Skip Content

 
Security Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Security Cart


Technical Specs

  • ItemSecurity Cart 
  • Load Capacity2000 lb. 
  • Overall Height57" 
  • Caster Type(2) Swivel, (2) Rigid 
  • Caster MaterialPhenolic 
Overall Width
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Overall Width
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
HTL-3048-DD-95
30"
48"

Product ships within 9 business days from supplier.

$1,035.00 / each

Heavy Duty Security Cart,48 In. L
Catalog Page #  1576 

Price $1,035.00 / each

Technical Specs

  • ItemSecurity Cart
  • Load Capacity2000 lb.
  • Overall Height57"
  • Overall Width30"
  • Overall Length48"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPhenolic
HTL-3060-DD-95
30"
60"

Product ships within 10 business days from supplier.

$1,169.00 / each

Heavy Duty Security Cart,60 In. L
Catalog Page #  1576 

Price $1,169.00 / each

Technical Specs

  • ItemSecurity Cart
  • Load Capacity2000 lb.
  • Overall Height57"
  • Overall Width30"
  • Overall Length60"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPhenolic
HTL-3660-DD-95
36"
60"

Product ships within 10 business days from supplier.

$1,253.00 / each

Heavy Duty Security Cart,36 In. W
Catalog Page #  1576 

Price $1,253.00 / each

Technical Specs

  • ItemSecurity Cart
  • Load Capacity2000 lb.
  • Overall Height57"
  • Overall Width36"
  • Overall Length60"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPhenolic
HTL-3672-DD-95
36"
72"

Product ships within 10 business days from supplier.

$1,416.00 / each

Heavy Duty Security Cart,72 In. L
Catalog Page #  1576 

Price $1,416.00 / each

Technical Specs

  • ItemSecurity Cart
  • Load Capacity2000 lb.
  • Overall Height57"
  • Overall Width36"
  • Overall Length72"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPhenolic
HTL-4474-DD-95
44"
74"

Product ships within 10 business days from supplier.

$1,560.00 / each

Heavy Duty Security Cart,74 In. L
Catalog Page #  1576 

Price $1,560.00 / each

Technical Specs

  • ItemSecurity Cart
  • Load Capacity2000 lb.
  • Overall Height57"
  • Overall Width44"
  • Overall Length74"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPhenolic