Skip Content

Security Cart, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type, Phenolic Caster Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Security Cart, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type, Phenolic Caster Material

Price $1,304.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TGU9
  • Mfr. Model # HTL-3660-DD-95
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 365.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durham
• 2000-lb. load capacity 6" phenolic nonmarking casters (2 swivel, 2 rigid)
14-ga. steel construction with 3-pt. locking handles.
Mesh Security Carts
• Shipped assembled Gray powder-coated finish

View More

Technical Specs

  • Item Security Cart
  • Load Capacity 2000 lb.
  • Shelf Length 60"
  • Shelf Width 36"
  • Overall Height 57"
  • Overall Width 36"
  • Overall Length 60"
  • Overall Depth 36"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Caster Width 2"
  • Construction Steel
  • Gauge 14
  • Mesh Size 3/4 x 1-1/2"
  • Finish Powder Coated
  • Color Gray
  • Features Bolt On, Punched Diamond Pattern On Sides And Doors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.