Skip Content

Cabinet,Parts Storage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cabinet, Parts Storage

DURHAM

Price: $272.75 / each

Please sign in or register to access lists

  • Item # 3KP90
  • Mfr. Model # 007-95
  • UNSPSC # 24112401
  • Catalog Page # 2051
  • Shipping Weight 62.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDrawer Bin Cabinet
  • Number of Drawers or Bins24
  • Overall Depth11-5/8"
  • Overall Width33-3/4"
  • Overall Height14-3/8"
  • Drawer Depth11-1/4"
  • Drawer Width5-3/8"
  • Drawer Height2-3/4"
  • Drawer ColorGray
  • Cabinet ColorGray
  • Cabinet MaterialSteel
  • Drawer MaterialSteel
  • Dividers per Drawer2
  • FinishPowder Coat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Modular Drawer Cabinets and Pigeonhole Bins
• Prime cold-rolled steel, fully-welded construction Gray powder-coated finish
Cabinets and bins of the same width and depth can be stacked for increased storage capacity.
Drawer Cabinets
• Shipped fully assembled and ready to use
Drawers have slotted sides in 1" intervals for use with dividers. 2 movable plastic dividers per drawer are included. Vertical supports add strength and rigidity. Stop feature at rear of drawers prevents accidental spilling. Steel drawers have formed steel runners for smooth operation. Extra drawer dividers are available.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about twoboys52 is loaded.
Additional information about twoboys52 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement drawer part number is 023-95. This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1